316 1.25'' X 1.25'' 150# HEX HOSE ADAPTOR A351
SFP.3161.251.25HOSE
- UNSPSC 40171707
5267164114961 1
5267164114961 1
Delivery
No stock for delivery. -
316 1.25'' X 1.25'' 150# HEX HOSE ADAPTOR A351 — SFP.3161.251.25HOSE
- 316 .25'' X .25'' 150# HEX HOSE ADAPTOR A351 — SFP.316.25.25HOSE
- 316 .375'' X .375'' 150# HEX HOSE ADAPTOR A351 — SFP.316.375.375HOSE
- 316 .5'' X .5'' 150# HEX HOSE ADAPTOR A351 — SFP.316.5.5HOSE
- 316 .75'' X .75'' 150# HEX HOSE ADAPTOR A351 — SFP.316.75.75HOSE
- 316 1.25'' X 1.25'' 150# HEX HOSE ADAPTOR A351 — SFP.3161.251.25HOSE
- 316 1.5'' X 1.5'' 150# HEX HOSE ADAPTOR A351 — SFP.3161.51.5HOSE
- 316 1'' X 1'' 150# HEX HOSE ADAPTOR A351 — SFP.31611HOSE
- 316 2'' X 2'' 150# HEX HOSE ADAPTOR A351 — SFP.31622HOSE
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Connection Thread | 1 1/4 inch |
| Connection-piece diameter | 34.0 mm |
| Width across flats | 46 mm || Wrench size 46 mm || 46 mm |
| Thread Type | Male thread |
| ASTM | ASTM A351 || Standard Specification for Castings, Austenitic, for Pressure-Containing Parts || ASTM A351 |
| Design | Hose Adapter |
| Form | Straight |
| Material | 316 || AISI 316 - Stainless steel || Stainless steel AISI 316 |
| Pipe Diameter | 1-1/4 in |
| Surface | PL || Plain || Plain |
| EAN | 4068362234958 |
